1-1/2", FNPT x FNPT, Cast Carbon Steel, Basket Strainer (Discontinued)
- Mfr # 11/2 125cs screwed
- Zoro # G2290854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11/2 125cs screwed
Zoro #
G2290854
UPC #
098268354591
Country of Origin
United States
Dimensions
Pipe Size
1-1/2"
Length
6-5/16"
Screen Size
0.062"
Details
Item
Basket Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Housing Material
Cast Carbon Steel
Max. Pressure
285 psi @ 100 Degrees F
Mesh
0.062"
Gasket Material
Buna-N
Description
Basket Strainer, Pipe Size 1-1/2 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 100 Degrees F, Length 6-5/16 In., 0.062 In. Mesh, Cast Carbon Steel Housing Material, Max. Pressure 285 psi @ 100 Degrees F, Gasket Material Buna-N, Screen Size 0.062 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.