Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mueller Steam Specialty 2", FNPT x FNPT, Cast Carbon Steel, Basket Strainer 2 125 cs screwed

2", FNPT x FNPT, Cast Carbon Steel, Basket Strainer (Discontinued)

  • Mfr # 2 125 cs screwed
  • Zoro # G1111661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 125 cs screwed
Zoro #
G1111661
UPC #
098268354607
Country of Origin
United States

Dimensions

Pipe Size
2"
Screen Size
0.062"
Length
8-1/4"

Details

Item
Basket Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Housing Material
Cast Carbon Steel
Max. Pressure
285 psi @ 100 Degrees F
Gasket Material
Buna-N
Mesh
0.062"

Description

Basket Strainer, Housing Material Cast Carbon Steel, Connection Type FNPT x FNPT, Gasket Material Buna-N, Length 8 1/4 in, Pipe Size 2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.