Duplex Strainer, 1-1/2" Pipe, Threaded, Stainless Steel, 275 psi at 100 Degrees F

  • Mfr # 11/2 792-S-HH SS Duplex Strainer Thd

  • Zoro # G2575973


product price:  $8,373.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/2"
Connection Type
Threaded
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11/2 792-S-HH SS Duplex Strainer Thd
Zoro #
G2575973
UPC #
098268467192
Country of Origin
China

Dimensions

Pipe Size
1-1/2"
Length
7 1/2 in
Height
11 1/8 in
Width
8"
Mesh Size
0.06 in
Perforated Screen Size
0.0620 in
Connection Size
1 1/4 in

Details

Item
Duplex Strainer
Connection Type
Threaded
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless Steel
Max. Pressure
275 psi at 100 Degrees F
Gasket Material
VITON
Class
150
Mesh
.062"
Blow-off Port
1-1/4"
Standards
ASTM A 351
Minimum Temperature
-20 Degrees F
Cover Type
Knob
Maximum Pressure at 100 deg F
275 psi
Maximum Temperature
100 Degrees F
Maximum Pressure
195 psi @ 400 Degrees F, 275 psi @ -20 to 100 Degrees F
Series
792SH
For Use With
Water
Includes Screen
Yes
Strainer Type
Perforated
Strainer Style
Dual
Application
Chemical Processing, Fire Lines, Fluid Handling, Fuel Lines, Lubrication

Description

Basket Strainer, Connection Size 1 1/4 in, Mesh Size 0.06 in, Screen Material 304 Stainless Steel, Maximum Temperature 100 Degrees F, Cover Type Knob, Height 11 1/8 in, Maximum Pressure at 100 deg F 275 psi, Strainer Style Dual, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 275 psi, Application Chemical Processing, Fire Lines, Fluid Handling, Fuel Lines, Lubrication, For Use With Water, Gasket Material Fluoroelastomer, Includes Screen Screen Included, Length 7 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.