2-1/2", Flanged, Stainless Steel, Duplex Strainer (Discontinued)
- Mfr # 21/2 792F-HH
- Zoro # G0753995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21/2 792F-HH
Zoro #
G0753995
UPC #
098268467239
Country of Origin
United States
Dimensions
Pipe Size
2 1/2 in
Length
10 in
Height
16 in
Width
10 in
Details
Item
Duplex Strainer
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless Steel
Max. Pressure
275 psi @ 100 Degrees F
Class
150
Gasket Material
VITON
Blow-off Port
1 1/2 in
Mesh
.062 in
Description
Duplex Strainer, Pipe Size 2 1/2 in, Connection Type Flanged, Housing Material Stainless Steel, Max. Pressure 275 psi @ 100 Degrees F, Length 10 in, Height 16 in, Width 10 in, Screen Material 304 Stainless Steel, Mesh .062 in, Gasket Material Viton, Max. Fluid Temp. 100 Degrees F, Blow-off Port 1 1/2 in, Class 150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.