Duplex Strainer, 2" Pipe, Flanged, Cast iron, 200 psi at 150 Degrees F

  • Mfr # 2 791F-AH CI Duplex Strainer Flgd

  • Zoro # G3423086


product price:  $6,931.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
2"
Connection Type
Flanged
Max. Fluid Temp.
150 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 791F-AH CI Duplex Strainer Flgd
Zoro #
G3423086
UPC #
098268467109
Country of Origin
China

Dimensions

Pipe Size
2"
Length
11"
Width
11"
Height
11"
Mesh Size
0.06 in
Perforated Screen Size
0.0620 in
Connection Size
1 1/2 in

Details

Item
Duplex Strainer
Connection Type
Flanged
Max. Fluid Temp.
150 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F
Mesh
.062"
Class
125
Blow-off Port
1-1/2"
Gasket Material
Buna-N
Standards
ASTM A 126 Class B
Maximum Temperature
150 Degrees F
Cover Type
Knob
Includes Screen
Yes
Strainer Type
Perforated
Strainer Style
Dual
Series
791FA
Application
Chemical Processing, Fire Lines, Fluid Handling, Fuel Lines, Lubrication
For Use With
Water
Maximum Pressure
175 psi @ 250 Degrees F, 200 psi @ -20 Degrees F to 150 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Pressure at 100 deg F
200 psi

Description

Basket Strainer, Connection Size 1 1/2 in, Mesh Size 0.06 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 15 5/16 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Dual, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi, Application Chemical Processing, Fire Lines, Fluid Handling, Fuel Lines, Lubrication, For Use With Water, Gasket Material Buna-N, Includes Screen Screen Included, Length 10 5/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.