Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mueller Steam Specialty 2", Flanged, Stainless Steel, Duplex Strainer 2 792F-HH SS Duplex Strainer Flgd

2", Flanged, Stainless Steel, Duplex Strainer (Discontinued)

  • Mfr # 2 792F-HH SS Duplex Strainer Flgd
  • Zoro # G2744463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 792F-HH SS Duplex Strainer Flgd
Zoro #
G2744463
UPC #
098268467222
Country of Origin
United States

Dimensions

Pipe Size
2 in
Height
21 in
Width
12 in
Length
12 in

Details

Item
Duplex Strainer
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless Steel
Max. Pressure
275 psi @ 100 Degrees F
Mesh
.062 in
Blow-off Port
1 1/4 in
Class
150
Gasket Material
VITON

Description

Duplex Strainer, Pipe Size 2 in, Connection Type Flanged, Housing Material Stainless Steel, Max. Pressure 275 psi @ 100 Degrees F, Length 12 in, Height 21 in, Width 12 in, Screen Material 304 Stainless Steel, Mesh .062 in, Gasket Material Viton, Max. Fluid Temp. 100 Degrees F, Blow-off Port 1 1/4 in, Class 150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.