Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mueller Steam Specialty 3", Flanged, Stainless Steel, Duplex Strainer 3 792F-HH

3", Flanged, Stainless Steel, Duplex Strainer (Discontinued)

  • Mfr # 3 792F-HH
  • Zoro # G0904556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 792F-HH
Zoro #
G0904556
UPC #
098268467246
Country of Origin
United States

Dimensions

Pipe Size
3 in
Height
21 in
Length
12 in
Width
12 in

Details

Item
Duplex Strainer
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless Steel
Max. Pressure
275 psi @ 100 Degrees F
Mesh
.062 in
Class
150
Gasket Material
VITON
Blow-off Port
1 1/2 in

Description

Duplex Strainer, Pipe Size 3 in, Length 12 in, Height 21 in, Screen Material 304 Stainless Steel, Housing Material Stainless Steel, Class 150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.