Zoro Homepage

Replacement Screen, 2-1/2 In, 304 SS

  • Mfr # 21/2 758 N replacement strainers

  • Zoro # G1558024


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Type
304 Stainless Steel
Size
2-1/2"
For Use With
2-1/2" Series Strainers
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21/2 758 N replacement strainers
Zoro #
G1558024
UPC #
098268355116
Country of Origin
United States

Dimensions

Size
2-1/2"
Length
10 in
Perforated Screen Size
0.045 in

Details

Item
Cn1015 Single Lip Cup Repair Kit
Type
304 Stainless Steel
For Use With
2-1/2" Series Strainers
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Seal Material
Non-Asbestos
Cv Flow Factor
110 gpm
Strainer Type
Perforated
Screen Material
304 Stainless Steel

Description

Strainer Screen, Perforated Screen Size 0.045 in, Mesh Size Not Applicable, Micron Rating 0.0625 in, Length 10 in, Screen Material 304 Stainless Steel, Seal Material Non-Asbestos, Strainer Type Perforated, Includes Screen Screen Included, Color Silver, Cv Flow Factor 110 gpm, For Use With 2 1/2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.