Replacement Screen, 2 In, 304 SS
Mfr # 2 581 cs replacement screens
Zoro # G1544444
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Type
304 Stainless Steel
Size
2"
For Use With
Mfr. No. 2 581 CS Screwed End, 2 582 CS Socket Weld
Length
7 in
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2 581 cs replacement screens
Zoro #
G1544444
UPC #
098268354966
Country of Origin
United States
Dimensions
Size
2"
Length
7 in
Perforated Screen Size
0.033 in
Details
Item
F100 Conceal Comp
Type
304 Stainless Steel
For Use With
Mfr. No. 2 581 CS Screwed End, 2 582 CS Socket Weld
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Cv Flow Factor
62 gpm
Compatible Mfr. Model Number
2 581 CS Screwed End, 2 582 CS Socket Weld
Seal Material
Spiral Wound Graphite Filled
Strainer Type
Perforated
Screen Material
304 Stainless Steel
Description
Strainer Screen, Perforated Screen Size 0.033 in, Mesh Size Not Applicable, Micron Rating 0.0625 in, Length 7 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Includes Screen Screen Included, Color Silver, Compatible Mfr. Model Number 2 581 CS Screwed End, 2 582 CS Socket Weld, Compatible with Grainger Part Number 1RNE3, 1RNF2, Cv Flow Factor 62 gpm, For Use With 2 582 CS Socket Weld, Mfr. No. 2 581 CS Screwed End, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.