Replacement Screen, 3 In, 304 SS
Mfr # 3 758 n replacement strainer
Zoro # G2872755
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Type
304 Stainless Steel
Size
3"
For Use With
3" Series Strainers
Length
10 1/8 in
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3 758 n replacement strainer
Zoro #
G2872755
UPC #
098268355123
Country of Origin
United States
Dimensions
Size
3"
Length
10 1/8 in
Perforated Screen Size
0.045 in
Details
Item
Replacement Screen
Type
304 Stainless Steel
For Use With
3" Series Strainers
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Screen Material
304 Stainless Steel
Strainer Type
Perforated
Cv Flow Factor
140 gpm
Seal Material
Non-Asbestos
Description
Strainer Screen, Perforated Screen Size 0.045 in, Mesh Size Not Applicable, Micron Rating 0.0625 in, Length 10 1/8 in, Screen Material 304 Stainless Steel, Seal Material Non-Asbestos, Strainer Type Perforated, Includes Screen Screen Included, Color Silver, Cv Flow Factor 140 gpm, For Use With 3 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.