Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Screen, 3/4 In, 304 SS

  • Mfr # 3/4 581 cs replacement screens

  • Zoro # G2804566


product price: $46.39
/ea

Key Features

Type
304 Stainless Steel
Size
3/4"
For Use With
Mfr. No. 3/4 581 CS Screwed End, 3/4 582 CS Socket Weld
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 581 cs replacement screens
Zoro #
G2804566
UPC #
098268354928
Country of Origin
United States

Dimensions

Size
3/4"
Length
1 5/8 in
Perforated Screen Size
0.033 in

Details

Item
Replacement Screen
Type
304 Stainless Steel
For Use With
Mfr. No. 3/4 581 CS Screwed End, 3/4 582 CS Socket Weld
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Screen Material
304 Stainless Steel
Compatible Mfr. Model Number
3/4 581 CS Screwed End, 3/4 582 CS Socket Weld
Seal Material
Spiral Wound Graphite Filled
Cv Flow Factor
12 gpm
Strainer Type
Perforated

Description

Strainer Screen, Perforated Screen Size 0.062 in, Mesh Size Not Applicable, Micron Rating 0.0625 in, Length 1 5/8 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Includes Screen Screen Included, Color Silver, Compatible Mfr. Model Number 3/4 581 CS Screwed End, 3/4 582 CS Socket Weld, Compatible with Grainger Part Number 1RND8, 1RNE7, Cv Flow Factor 12 gpm, For Use With 3/4 582 CS Socket Weld, Mfr. No. 3/4 581 CS Screwed End, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.