Zoro Homepage

Replacement Screen, 4 In, 304 SS

  • Mfr # 4 782 ss replacement screen

  • Zoro # G1489196


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Type
304 Stainless Steel
Size
4"
For Use With
4" Series Strainers
Length
14 1/2 in
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 782 ss replacement screen
Zoro #
G1489196
UPC #
098268355109
Country of Origin
United States

Dimensions

Size
4"
Length
14 1/2 in
Perforated Screen Size
0.033 in

Details

Item
Replacement Screen
Type
304 Stainless Steel
For Use With
4" Series Strainers
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Strainer Type
Perforated
Screen Material
304 Stainless Steel
Cv Flow Factor
245 gpm
Seal Material
316 Tanged Graphoil

Description

Strainer Screen, Perforated Screen Size 0.033 in, Mesh Size Not Applicable, Micron Rating 0.0625 in, Length 14 1/2 in, Screen Material 304 Stainless Steel, Seal Material 316 Tanged Graphoil, Strainer Type Perforated, Includes Screen Screen Included, Color Silver, Cv Flow Factor 245 gpm, For Use With 4 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.