Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 3" Pipe, Flanged, Cast Stainless Steel

  • Mfr # 3 782 SS-N flanged end

  • Zoro # G3234253


product price: $2,791.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 782 SS-N flanged end
Zoro #
G3234253
UPC #
098268354287
Country of Origin
United States

Dimensions

Pipe Size
3"
Length
12"
Height
8 7/8 in
Port 3 Connection Size
1 in
Perforated Screen Size
0.062 in
Port 1 Connection Size
3 in
Port 2 Connection Size
3 in

Details

Item
Y Strainer
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
Max. Pressure
285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Class
300
Gasket Material
316 Stainless Steel, Tang Graphite
Screen Area
0.06 sq. in.
Blow-off Port
1"
Mesh
0.062"
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Seal Material
316 Tanged Graphoil
Maximum Temperature
100 Degrees F
Port 1 Connection Type
Flanged
Port 2 Connection Type
Flanged
Series
782
Blow Off Port
1 in
Maximum Pressure
420 psi @ 850 Degrees F, 720 psi @ -20 Degrees F to 100 Degrees F
For Use With
Steam, Water
Strainer Type
Perforated
Port 3 Connection Type
NPT
Cv Flow Factor
140 gpm
Includes Screen
Yes
Maximum Pressure at 100 deg F
740 psi

Description

Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 740 psi, Length 12 in, Height 8 7/8 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Mesh Size Not Applicable, Housing Material Stainless Steel, Class 300, Cv Flow Factor 140 gpm, For Use With Steam, Water, Includes Screen Screen Included, Maximum Pressure 720 psi, Maximum Temperature 100 Degrees F, Port 1 Connection Size 3 in, Port 1 Connection Type Flanged, Port 2 Connection Size 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products