1-1/4", FNPT x FNPT, Ductile Iron, Y Strainer (Discontinued)
- Mfr # 11/4 251 DI screwed
- Zoro # G2750133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11/4 251 DI screwed
Zoro #
G2750133
UPC #
098268354348
Country of Origin
United States
Dimensions
Pipe Size
1-1/4"
Length
6-5/16"
Details
Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Ductile Iron
Max. Pressure
450 psi @ 650 Degrees F, 640 psi @ 100 Degrees F
Mesh
1/16"
Screen Area
0.06 sq. in.
Blow-off Port
3/4"
Description
Y Strainer, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Housing Material Ductile Iron, Max. Pressure 450 psi @ 650 Degrees F, 640 psi @ 100 Degrees F, Length 6-5/16 In., Screen Area 0.06 sq. in., Screen Material 304 Stainless Steel, Mesh 1/16 In., Max. Fluid Temp. 100 Degrees F, Blow-off Port 3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.