Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mueller Steam Specialty 3/8", Threaded, Ductile Iron, Y Strainer, 640 psi @ 100 Degrees F 3/8 251 DI Thd

3/8", Threaded, Ductile Iron, Y Strainer, 640 psi @ 100 Degrees F (Discontinued)

  • Mfr # 3/8 251 DI Thd
  • Zoro # G1080685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 251 DI Thd
Zoro #
G1080685
UPC #
098268467284
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Height
4 in
Width
4 in
Length
4 in

Details

Item
Y Strainer
Connection Type
Threaded
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Ductile Iron
Max. Pressure
640 psi @ 100 Degrees F
Class
300
Blow-off Port
3/8 in
Mesh
.045 in

Description

Y Strainer, Pipe Size 3/8 in, Length 4 in, Height 4 in, Screen Material 304 Stainless Steel, Housing Material Ductile Iron, Class 300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.