Y Strainer, 3/8" Pipe, FNPT x FNPT, Cast Stainless Steel

  • Mfr # 3/8 581 SS Screwed end

  • Zoro # G2780163


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 581 SS Screwed end
Zoro #
G2780163
UPC #
098268354164
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Length
2-15/16"
Height
4 5/8 in
Port 1 Connection Size
3/8 in
Port 2 Connection Size
3/8 in
Port 3 Connection Size
1/4 in
Perforated Screen Size
0.062 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
Max. Pressure
1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Screen Area
0.06 sq. in.
Blow-off Port
1/4"
Mesh
1/16"
Class
600
Gasket Material
Spiral Wound Stainless Steel, Graphite Filled
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Maximum Pressure
1,440 psi @ 100 Degrees F, 845 psi @ 750 Degrees F
Maximum Pressure at 100 deg F
1,440 psi
Port 2 Connection Type
NPT
Seal Material
Spiral Wound Stainless Steel, Graphite Filled
For Use With
Steam, Water
Port 1 Gender
Female
Blow Off Port
1/4 in
Port 1 Connection Type
NPT
Maximum Temperature
100 Degrees F
Port 2 Gender
Female
Port 3 Connection Type
NPT
Includes Screen
Yes
Series
581
Strainer Type
Perforated

Description

Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 1,440 psi, Length 3 in, Height 4 5/8 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Mesh Size Not Applicable, Housing Material Stainless Steel, Class 600, For Use With Steam, Water, Includes Screen Screen Included, Maximum Pressure 1,440 psi, Maximum Temperature 100 Degrees F, Port 1 Connection Size 3/8 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.