Shop MUELLER STEAM SPECIALTY

Y Strainer, 6 in, Stainless Steel

  • Mfr # 6 782 SS -N flanged end
  • Zoro # G1613805

product price: 
$
9,201.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
6"
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6 782 SS -N flanged end
Zoro #
G1613805
UPC #
098268354300
Country of Origin
United States
Item
Y Strainer
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
Max. Pressure
285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Gasket Material
316 Stainless Steel, Tang Graphite
Class
300
Blow-off Port
2"
Mesh
.125"
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Seal Material
316 Tanged Graphoil
Maximum Pressure at 100 deg F
740 psi
Maximum Temperature
100 Degrees F
Strainer Type
Perforated
Includes Screen
Screen Included
Port 3 Connection Type
NPT
Port 1 Connection Type
Flanged
Series
782
Cv Flow Factor
600 gpm
Port 2 Connection Type
Flanged
For Use With
Steam, Water
Maximum Pressure
720 psi
Blow Off Port
2 in
Pressure at 100F - Maximum
740 psi
Compatible Media
Steam, Water

Dimensions

Pipe Size
6"
Length
19 3/8 in
Height
27 1/2 in
Port 2 Connection Size
6 in
Port 1 Connection Size
6 in
Port 3 Connection Size
2 in
Perforated Screen Size
0.125 in

Description

Y Strainer, Pipe Size 6 in, Maximum Pressure at 100 deg F 740 psi, Length 19 3/8 in, Height 27 1/2 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.125 in, Mesh Size Not Applicable, Housing Material Stainless Steel, Class 300, Cv Flow Factor 600 gpm, For Use With Steam, Water, Includes Screen Screen Included, Maximum Pressure 720 psi, Maximum Temperature 100 Degrees F, Port 1 Connection Size 6 in, Port 1 Connection Type Flanged, Port 2 Connection Size 6 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.