Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mueller Streamline 521-805BG 1 in. Plug Black- pack of 5

  • Mfr # 4007803

  • Zoro # G104109866


original price: $28.29
10% off
new price: $25.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007803
Zoro #
G104109866
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • 1 in. Plug black
Specifications
  • Finish: Black
  • Material: Malleable Iron
  • End 1 Diameter: 1 in
  • End 1 Type: MPT
  • Product Type: Plug
  • Fits For: For Air, Oil and Gas Applications
  • Iron Pipe Fitting Type: Black Iron
  • Compatible Pipe Material: Iron
  • Dimensions: 1.5" H x 5" W x 5" L
  • Weight: 1.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.