Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPS-K8000-AST-TRK
Zoro #
G2367331
UPC #
-
Country of Origin
Israel
Dimensions
Depth (In.)
4.7
Height (In.)
1.3
Width (In.)
3.2
Details
Item
GPS Asset Tracker
Type
Self Contained
Color
Black
Power Source
Battery
Mounting Type
Magnet
Features
Primary Battery Life Up to 2 yr., Built-in 3 Axis G-Sensor for Motion Detection, Real Time Tracking and Logging, 5 User Defined Geofences
Description
GPS Asset Tracker, Mounting Type Magnet, Black, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.