Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mul-T-Lock Security Handle, Satin Chrome, 5 Button LCK-CODEIT-U4RH-26

Security Handle, Satin Chrome, 5 Button (Discontinued)

  • Mfr # LCK-CODEIT-U4RH-26
  • Zoro # G8584073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCK-CODEIT-U4RH-26
Zoro #
G8584073
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
1 1/2 in to 3 in
Outside Depth
3 in
Outside Width
5/12 in
Outside Height
3 in

Details

Item
Electronic Security Handle
Series
LCK-CODE-IT
Handle Type
Lever
Max. User Codes
9
Function
Office
Access Method
Keypad
For Use With
Locking/Latching Products
Mounting Style
Cylindrical
Lock Material
Metal
Number of Keys
5
Finish
Satin Chrome
Keypad
4 Button
Operating Temp. Range
50 Degrees to 100 Degrees F
Hand
Right
Weather Resistant
No
Includes
(2) CR2 Lithium Batteries
Standards
CE Marked and Conforms to the Mechanical Requirements of EN1906
Electrical/Mechanical
Electrical
Battery Life
100,00 Cycles
Key Override Options
None
Voltage
3VDC
Material
Steel
Type
Electronic

Description

Electronic Security Handle, Function Office, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series LCK-CODE-IT, Handle Type Lever, Door Thickness 1 1/2 in to 3 in, Key Override Options None, Hand Right, Outside Height 3 in, Outside Width 5/12 in, Outside Depth 3 in, Battery Life 100,00 Cycles, Operating Temp. Range 50 Degrees to 100 Degrees F, Max. User Codes 9, Standards CE Marked and Conforms to the Mechanical Requirements of EN1906

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.