Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30862
Zoro #
G5660472
UPC #
95327308625
Country of Origin
China
Dimensions
Dimensions
3 in Dia x 2-3/4 in H
Details
Material
Polycarbonate
Standards
cULus ListedUL Listed
Specifications
1-Pole, 15 A at 120 VAC/10 A at 240 VAC/5 A at 480 VAC Rated, Wall/Pole Bracket, 1800 VA Max Capacity
Suitable For Use With
BF Series Locking Photocontrol
Description
Mulberry; Mounting Bracket; Includes: Three 14 AWG 18 IN Color-Coded Lead Wire, 1/2 IN Threaded Stem Receptacle; Rated For: 15 AMP At 120 V, 10 AMP At 240 V And 5 AMP At 480 V
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.