Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Outlet Box Type, 2 Gang, Aluminum, Duplex Receptacle Cover Type

  • Mfr # 30452

  • Zoro # G3891624


product price: $15.75
/ea

Key Features

Box Type
Outlet
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30452
Zoro #
G3891624
UPC #
95327304528
Country of Origin
United States

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat

Description

Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 2; Opening: 2 Gang GFI: For All Block-Style GFI And Duplex Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.