
Box Cover, Round Box Type, Steel, Flat Cover Type
Mfr # 40431
Zoro # G3891667
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Box Type
Round
For Box Shape
Octagon
Material
Steel
Lid Style
Cover Cap
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40431
Zoro #
G3891667
UPC #
95327404310
Country of Origin
United States
Dimensions
Overal Depth
1/4 in
Details
Item
Box Cover
Box Type
Round
For Box Shape
Octagon
Cover Type
Flat
Material
Steel
Lid Style
Cover Cap
Color
White
Description
Flat Gang Box Cover, Configuration Blank, Application: Octagon Box, Shape: Round, Size: 5 Diameter IN, Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.