Zoro Homepage

Conduit Fitting Plug, Die Cast Zinc, Gray

  • Mfr # 30290

  • Zoro # G5670552


product price: $0.43
/ea
Sold in multiples of 16 for $6.88

Key Features

Conduit Fitting Type
Plug
Material
Die Cast Zinc
Color
Gray
Size
1/2 in
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30290
Zoro #
G5670552
UPC #
95327302906
Country of Origin
United States

Dimensions

Size
1/2 in
Diameter
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Plug
Material
Die Cast Zinc
Color
Gray

Description

Mulberry; Closure Plug; Size: 1/2 IN; Material: Die-Cast Zinc; Color: Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.