Conduit Fitting Reducing Washer, Steel, Galvanized, Red
Mfr # 40032
Zoro # G3889524
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Galvanized
Color
Red
Type
Reducing washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40032
Zoro #
G3889524
UPC #
95327400329
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Galvanized
Color
Red
Type
Reducing washer
Application
Conduit reduction
Description
Mulberry; Reducing Washer; Old Number: R29; Box Size: 3 X 2 IN; Material: Steel; Finish: Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.