Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mulberry Electrical Box Cover, 1 Gang Gang, Steel, Toggle Switch Cover Type 41020

Electrical Box Cover, 1 Gang Gang, Steel, Toggle Switch Cover Type (Discontinued)

  • Mfr # 41020
  • Zoro # G3892288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41020
Zoro #
G3892288
UPC #
95327410205
Country of Origin
United States

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Toggle Switch
Material
Steel
Color
Red
Legend Color
Silk Screened White
Shape
Rectangular
Plate Shape
Rectangular

Description

Gas Burner Plate, Silk Screened White Letters, Number of Gang: 1, Application: Switch Box, Shape: Rectangular, Color: Red, Mounting: Flush

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.