
Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc
Mfr # 30509
Zoro # G3892297
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Number of Gangs
1
For Box Shape
Rectangular
Material
Die-Cast Zinc
Lid Style
Cover Cap
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30509
Zoro #
G3892297
UPC #
95327305099
Country of Origin
United States
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Material
Die-Cast Zinc
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Description
Mulberry; Electrical Box Cover; Single; Material: Heavy Duty Die Cast Zinc; Size: 1/8 IN Gasket, 1.405 IN Receptacle; Color: Gray; Mounting: Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.