Zoro Homepage

Electrical Box Cover, Round, Aluminum, Blank Cover

  • Mfr # 30381W

  • Zoro # G3891448


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

For Box Shape
Round
Cover Type
Blank
Material
Aluminum
Lid Style
Cover Cap
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30381W
Zoro #
G3891448
UPC #
095327311281
Country of Origin
United States

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Blank
Material
Aluminum
Lid Style
Cover Cap
Color
White
Finish
Powder Coat

Description

Mulberry; Cover; Material: Stamped Aluminum; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Color: White; Configurations: Blank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.