Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, 1 Gang Gang, Steel, Toggle Switch Cover Type 41052

Electrical Box Cover, 1 Gang Gang, Steel, Toggle Switch Cover Type (Discontinued)

  • Mfr # 41052
  • Zoro # G3892814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41052
Zoro #
G3892814
UPC #
95327410526
Country of Origin
United States

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Toggle Switch
Material
Steel
Color
Red
Finish
Painted
Shape
Rectangular

Description

Switch Plate, White 1/4IN Silk Screening, Configuration Toggle Switch, Emergency On/Off Legend, Number of Gang: 1, Application: Switch Box, Material: Steel, Finish: Painted, Shape: Rectangular, Color: Red, Mounting: Flush

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.