Zoro Homepage
This item is Discontinued.
Mulberry Electrical Box Cover, 1 Gang Gang, Steel, Raised Cover Type 11605

Electrical Box Cover, 1 Gang Gang, Steel, Raised Cover Type (Discontinued)

  • Mfr # 11605
  • Zoro # G3891292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11605
Zoro #
G3891292
UPC #
95327116053
Country of Origin
United States

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Raised
Material
Steel
Finish
Powder Coat
Shape
Rectangular

Description

Mulberry; Cover; FS; Material: Steel; Finish: Powder Coated; Shape: Rectangular; Old Number: FS3R; Number Of Gang: 1; Configurations: Twist Lock Receptacle (1.620 IN Diameter)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.