Zoro Homepage
This item is Discontinued.
Mulberry Electrical Box Cover, 1 Gang Gang, Steel, GFCI Receptacle and Raised Cover Type 11609

Electrical Box Cover, 1 Gang Gang, Steel, GFCI Receptacle and Raised Cover Type (Discontinued)

  • Mfr # 11609
  • Zoro # G3891737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11609
Zoro #
G3891737
UPC #
95327116091
Country of Origin
United States

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
GFCI Receptacle and Raised
Material
Steel
Finish
Powder Coat
Shape
Rectangular

Description

Mulberry; Electrical Box Cover; FS, GFCI Receptacle; Material: Steel; Finish: Powder Coated; Number Of Gangs: 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.