Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 2 Gang, Aluminum, Blank Cover Type

  • Mfr # 30283

  • Zoro # G3891432


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Blank
Material
Aluminum
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30283
Zoro #
G3891432
UPC #
095327302838
Country of Origin
United States

Dimensions

Overall Height
0.04 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Blank
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Aluminum

Description

Mulberry; Electrical Box Cover; Material: Aluminum; Finish: Anodized Aluminum; Size: 040 IN; Color: Gray; Mounting: Standard; Number Of Gangs: 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.