Zoro Homepage
This item is Discontinued.
No Product Image Available

Electrical Box Cover, Rectangular, Galvanized Steel (Discontinued)

  • Mfr # 10006
  • Zoro # G3891554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006
Zoro #
G3891554
UPC #
95327100069
Country of Origin
United States

Dimensions

Length
4-3/32 in
Width
2-7/32 in

Details

Item
Electrical Box Cover
Material
Galvanized Steel
Shape
Rectangular

Description

Mulberry; Utility Cover; Material: Steel; Finish: Painted Baked Cadilite, GalvanIzed, Smooth; Shape: Rectangular; Size: 2-7/32 IN Width X 4-3/32 IN Height; Old Number: UAMT; Universal Key Number: 58C40; Configurations: 3 Device Interchangeable With Strap

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.