Electrical Box Cover, 3 Gangs Gang, Steel, Duplex Receptacle and Flat Cover Type (Discontinued)
- Mfr # 10123
- Zoro # G3892665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10123
Zoro #
G3892665
UPC #
95327101233
Country of Origin
United States
Dimensions
Width
8-7/8 in
Length
4-11/16 in
Details
Item
Electrical Box Cover
Number of Gangs
3 Gangs
Cover Type
Duplex Receptacle and Flat
Material
Steel
Finish
Galvanized
Shape
Rectangular
Description
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 8-7/8 IN Width X 4-11/16 IN Height; Old Number: 30DRGB; Number Of Gang: 3; Configurations: Duplex Receptacle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.