Zoro Homepage
This item is Discontinued.
Mulberry Electrical Box Cover, Square, Steel, Single Receptacle Cover 11521

Electrical Box Cover, Square, Steel, Single Receptacle Cover (Discontinued)

  • Mfr # 11521
  • Zoro # G3891922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11521
Zoro #
G3891922
UPC #
95327115216
Country of Origin
United States

Dimensions

Height
1/2 in
Length
4-11/16 in
Width
4-11/16 in

Details

Item
Electrical Box Cover
Cover Type
Single Receptacle
Material
Steel
Finish
Powder Coat
Shape
Square

Description

Mulberry; Electrical Box Cover; TL Receptacle; Material: Steel; Finish: Powder Coated; Size: 4-11/16 IN X 1/2 IN Raised, 1.620 IN Diameter; Old Number: 72R3R; Universal Key Number: RSL4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.