Zoro Homepage
This item is Discontinued.
Mulberry Electrical Box Cover, 1 Gang Gang, Steel, Raised Cover Type 11331

Electrical Box Cover, 1 Gang Gang, Steel, Raised Cover Type (Discontinued)

  • Mfr # 11331
  • Zoro # G3891362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11331
Zoro #
G3891362
UPC #
95327113311
Country of Origin
United States

Dimensions

Height
1-1/4 in
Length
4-11/16 in
Width
4-11/16 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Raised
Material
Steel
Finish
Galvanized
Shape
Square

Description

Mulberry; Cover; Material: Steel; Finish: Galvanized; Shape: Square Drawn, Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1-1/4 IN Raised; Old Number: 7201-1-1/4; Number Of Gang: 1; Universal Key Number: 72C16

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.