Zoro Homepage
This item is Discontinued.
Mulberry Electrical Box Cover, Square, Steel, GFCI Receptacle, Raised Cover 11533

Electrical Box Cover, Square, Steel, GFCI Receptacle, Raised Cover (Discontinued)

  • Mfr # 11533
  • Zoro # G3891466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11533
Zoro #
G3891466
UPC #
95327115339
Country of Origin
United States

Dimensions

Height
1/2 in
Width
4-11/16 in
Length
4-11/16 in

Details

Item
Electrical Box Cover
Cover Type
GFCI Receptacle, Raised
Material
Steel
Shape
Square

Description

Mulberry; Electrical Box Cover; 2 GFCI Receptacle; Material: Steel; Finish: Powder Coated; Size: 4-11/16 IN X 1/2 IN Raised; Old Number: 72R2GFI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.