
Electrical Box Cover, Square, Steel, Single Receptacle Cover (Discontinued)
- Mfr # 11522
- Zoro # G3891396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11522
Zoro #
G3891396
UPC #
95327115223
Country of Origin
United States
Dimensions
Length
4-11/16 in
Height
1/2 in
Width
4-11/16 in
Details
Item
Electrical Box Cover
Cover Type
Single Receptacle
Material
Steel
Finish
Powder Coat
Shape
Square
Description
Mulberry; Electrical Box Cover; Range/Dryer Receptacle; Material: Steel; Finish: Powder Coated; Size: 4-11/16 IN X 1/2 IN Raised, 2.125 IN Diameter; Old Number: 72R3D; Universal Key Number: RSL13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.