Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, 2 Gangs Gang, Galvanized Steel, Flat Cover Type 11335

Electrical Box Cover, 2 Gangs Gang, Galvanized Steel, Flat Cover Type (Discontinued)

  • Mfr # 11335
  • Zoro # G3891493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11335
Zoro #
G3891493
UPC #
95327113359
Country of Origin
United States

Dimensions

Length
4-11/16 in
Width
4-11/16 in

Details

Item
Electrical Box Cover
Number of Gangs
2 Gangs
Cover Type
Flat
Material
Galvanized Steel
Finish
Galvanized
Shape
Square

Description

Mulberry; Electrical Box Cover; Flat; Material: Galvanized Steel; Shape: Square; Size: 4-11/16 IN; Old Number: 7202; Universal Key Number: 72C00

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.