Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, Square, Steel, Duplex Receptacle Cover 11502

Electrical Box Cover, Square, Steel, Duplex Receptacle Cover (Discontinued)

  • Mfr # 11502
  • Zoro # G3891326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11502
Zoro #
G3891326
UPC #
095327115025
Country of Origin
United States

Dimensions

Overall Length
4-11/16 in
Overall Width
4-11/16 in
Overall Height
1/2 in

Details

Item
Box Cover
For Box Shape
Square
Cover Type
Duplex Receptacle
Material
Steel
Lid Style
Cover Cap
Finish
Powder Coat

Description

Mulberry; Electrical Box Cover; Duplex; Material: Steel; Finish: Powder Coated; Size: 4-11/16 IN X 1/2 IN Raised; Old Number: 72RD; Universal Key Number: RSL12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.