
Electrical Box Cover, Square, Steel, GFCI Duplex Receptacle Cover (Discontinued)
- Mfr # 11535
- Zoro # G3891317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11535
Zoro #
G3891317
UPC #
95327115353
Country of Origin
United States
Dimensions
Length
4-11/16 in
Width
4-11/16 in
Height
1/2 in
Details
Item
Electrical Box Cover
Cover Type
GFCI Duplex Receptacle
Material
Steel
Finish
Powder Coat
Shape
Square
Description
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RDGFI; Configurations: 1 Duplex/1 GFCI Receptacle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.