
Electrical Box Cover, 1 Gang Gang, Steel, Raised Cover Type (Discontinued)
- Mfr # 11262
- Zoro # G3891414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11262
Zoro #
G3891414
UPC #
95327112628
Country of Origin
United States
Dimensions
Length
4 in
Width
4 in
Height
3/4 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Raised
Material
Steel
Capacity
5.3 in³
Finish
Galvanized
Shape
Square
Description
Mulberry; Cover; Tile; Material: Steel; Finish: Galvanized; Shape: Square Raised; Size: 4 IN Width X 4 IN Height, 3/4 IN Raised; Old Number: 52T1-3/4; Number Of Gang: 1; Universal Key Number: 52C49-3/4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.