Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 2 Gang, Steel, Duplex Receptacle Cover Type

  • Mfr # 11402

  • Zoro # G3892647


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
Duplex Receptacle
Overall Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11402
Zoro #
G3892647
UPC #
95327114028
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
1/2 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
Duplex Receptacle
Material
Steel
Lid Style
Cover Cap
Capacity
7.3 in³
Finish
Powder Coat

Description

Mulberry; Electrical Box Cover; 1 Duplex; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 19D; Universal Key Number: RS12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.