Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, Square, Steel, Single Receptacle Cover 11425

Electrical Box Cover, Square, Steel, Single Receptacle Cover (Discontinued)

  • Mfr # 11425
  • Zoro # G3891387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11425
Zoro #
G3891387
UPC #
95327114257
Country of Origin
United States

Dimensions

Length
4 in
Height
1/2 in
Width
4 in

Details

Item
Electrical Box Cover
Cover Type
Single Receptacle
Material
Steel
Finish
Powder Coat
Shape
Square

Description

Mulberry; Finished Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4 IN Width X 4 IN Height, 1/2 IN Raised; Old Number: 193330R; Universal Key Number: RS15; Configurations: Twist Lock Receptacle (1.730 IN Diameter)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.