
Box Cover, 1 Gang, Steel, Range/Dryer Receptacle, Raised Cover Type (Discontinued)
- Mfr # 11422
- Zoro # G3892254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11422
Zoro #
G3892254
UPC #
095327114226
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
4 in
Overall Height
1/2 in
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Square
Cover Type
Range/Dryer Receptacle, Raised
Material
Steel
Lid Style
Cover Cap
Description
Mulberry; Electrical Box Cover; Range/Dryer Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised, 2.125 IN Diameter; Old Number: 193D; Universal Key Number: RS13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.