
Electrical Box Cover, Square, Steel, Raised Cover (Discontinued)
- Mfr # 11253
- Zoro # G3892114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11253
Zoro #
G3892114
UPC #
95327112536
Country of Origin
United States
Dimensions
Length
4 in
Height
1 in
Width
4 in
Details
Item
Electrical Box Cover
Cover Type
Raised
Material
Steel
Finish
Galvanized
Shape
Square
Description
Mulberry; Offset Cover; Material: Steel; Finish: Galvanized; Shape: Square Raised; Size: 4 IN Width X 4 IN Height, 1 IN Raised; Old Number: 52C10-1; Universal Key Number: 52C10-1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.