Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Square, Galvanized Steel, Raised Cover

  • Mfr # 11251

  • Zoro # G3892245


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

For Box Shape
Square
Cover Type
Raised
Overall Length
4 in
Overall Width
4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11251
Zoro #
G3892245
UPC #
95327112512
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
1/2 in

Details

Item
Box Cover
For Box Shape
Square
Cover Type
Raised
Material
Galvanized Steel
Lid Style
Cover Cap

Description

Mulberry; Electrical Box Cover; Raised; Material: Galvanized Steel; Shape: Square; Size: 4 IN X 1/2 IN Raised; Old Number: 52C10-1/2; Universal Key Number: 52C10-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.