
Electrical Box Cover, 2 Gangs Gang, Steel, Toggle/Single Receptacle, Raised Cover Type (Discontinued)
- Mfr # 11414
- Zoro # G3891904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11414
Zoro #
G3891904
UPC #
95327114141
Country of Origin
United States
Dimensions
Height
1/2 in
Length
4 in
Width
4 in
Details
Item
Electrical Box Cover
Number of Gangs
2 Gangs
Cover Type
Toggle/Single Receptacle, Raised
Material
Steel
Shape
Square
Description
Mulberry; Electrical Box Cover; Toggle/Single Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 19TS; Universal Key Number: RS1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.