
Electrical Box Cover, 4 Gangs, Rectangular, Steel (Discontinued)
- Mfr # 10094
- Zoro # G3892342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10094
Zoro #
G3892342
UPC #
95327100946
Country of Origin
United States
Dimensions
Width
10-5/8 in
Length
4-11/16 in
Details
Item
Electrical Box Cover
Number of Gangs
4 Gangs
Material
Steel
Finish
Galvanized
Shape
Rectangular
Description
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 10-5/8 IN Width X 4-11/16 IN Height; Old Number: 4TGB; Number Of Gang: 4; Configurations: Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.