Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, Round, 430 Stainless Steel, Flat Cover 40429

Electrical Box Cover, Round, 430 Stainless Steel, Flat Cover (Discontinued)

  • Mfr # 40429
  • Zoro # G3891816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40429
Zoro #
G3891816
UPC #
95327404297
Country of Origin
United States

Dimensions

Depth
1/4 in

Details

Item
Electrical Box Cover
Cover Type
Flat
Material
430 Stainless Steel
Finish
Satin
Shape
Round

Description

Flat Gang Box Cover, Includes (2) 8 To 32 TPI X 3/4IN Screws, Application: 3 1/4IN Round Box, Material: 430 Stainless Steel, Finish: Satin, Shape: Round, Size: 5 Diameter X 0.25IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.